Shop All Exit Devices
First Choice Building Products
3690 Concealed Vertical Rod Exit Devices
Mfr # 369248-BR
Zoro # G810050285
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Door Handing Non-Handed
- Finish Dark Bronze Anodized Aluminum
- Application Concealed Vertical Rod Exit Devices
- Color Dark Bronze Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # 369248-BR
- Zoro # G810050285
- UPC # 197163237340
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Door Handing | Non-Handed |
Finish | Dark Bronze Anodized Aluminum |
Application | Concealed Vertical Rod Exit Devices |
Color | Dark Bronze Anodized Aluminum |
Includes | Concealed Vertical Rod Exit Devices |
Material | Aluminum |
Grade | Grade 1 |
Description
First Choice 3690 Concealed Vertical Rod Exit, 48 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder, no cylinder, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Eye Becket, 1/4", Mounting Hole, SS (RF1051)
- SPEC Extension Spring, Music Wire, PK2 (E10001153500M)
- ZORO SELECT Door Frame Weatherstip, White, 7 Ft L (2RRT3)
- ELMDOR Fire Rated Ceiling Access Door, 18x18, Prime Coat W/ Dual Purpose Lock (FRC18X18PC-DUL)
- KENAURD Kenaurd: Heavy Duty Narrow Stile Rim Exit Device - Grade 1 - 36" - AL (KED01-36-AL)
- ADAMS RITE AdamsRite: 8800 Series Rim Exit Device 36 335, Aluminum Doors 36 Inch Black Anodized (ADR-8803-36)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- DETEX Adhesive Door Sign, Unfinished (BE-961-1)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 42-in Device, Night Latch Function, Hex Key Dogging, S (8904J RHR 32D)
- ADAMS RITE Narrow Surface Exit Device, 48", US19 (8803-48)
- VON DUPRIN EL Surf. Vert. Rod Device, Satin Chrome (QEL9927EO 3 26D)
- First Choice Building Products Exit Devices