Shop All Exit Devices
First Choice Building Products
3690 Concealed Vertical Rod Exit Devices
Mfr # 369242-CL
Zoro # G510050202
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Door Handing Non-Handed
- Finish Satin Aluminum Clear Anodized
- Grade Grade 1
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # 369242-CL
- Zoro # G510050202
- UPC # 197163237333
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Door Handing | Non-Handed |
Finish | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Application | Concealed Vertical Rod Exit Devices |
Description
First Choice 3690 Concealed Vertical Rod Exit, 42 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder, no cylinder, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-21HSC-1)
- PRIME-LINE 1 in. Steel Roller Assembly with Flat Steel Ball Bearing Roller Single Pack (D 1774)
- ASAHI Flange Gasket, 9-51/64" Inside Dia., Black (3114100)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx114mm (304918D)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227NL-4-SP28)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device XL 48" Grade 1 in Aluminum Finish (ED-F501XL-AL)
- FALCON Surface Vertical Rod, Exit Device, Grade 1 (19-V-EO SP28 3FT LHR)
- ZORO SELECT Alarmed Exit Device, Rim Device, 48" Door (6200R-F-A-626-AL)
- MARKS Makrs: Vertical Rod 8 ft extention (MRK-MVR8-32D)
- VON DUPRIN Night Latch Pull, LH Reversible, Bronze (386NL US10B LHR)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder Remote latch retraction 36W ET Trim L Rose (SRG-56-8815-ETL-32D)
- First Choice Building Products Door Exit Devices