Shop All Exit Devices
First Choice Building Products
3690 Concealed Vertical Rod Exit Devices
Mfr # 369242-BR
Zoro # G610050171
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Door Handing Non-Handed
- Finish Dark Bronze Anodized Aluminum
- Grade Grade 1
- Application Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # 369242-BR
- Zoro # G610050171
- UPC # 197163237326
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Door Handing | Non-Handed |
Finish | Dark Bronze Anodized Aluminum |
Grade | Grade 1 |
Application | Concealed Vertical Rod Exit Devices |
Material | Aluminum |
Includes | Concealed Vertical Rod Exit Devices |
Color | Dark Bronze Anodized Aluminum |
Description
First Choice 3690 Concealed Vertical Rod Exit, 42 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder, no cylinder, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Snap-In Grabber Catch For .043 (S C3-303)
- HARDWARE RESOURCES Brushed Chrome 2-1/2"x2-1/2" Swaged Butt Hinge (33524BC)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 1 9/16 in W (92/80 KD)
- PRIME-LINE Diecast Zinc 3/8 in. Offset Window Screen Clip, Black 8 Pack (L 5639)
- YALE Surface Vertical Rod, Standard Duty (2110-SB)
- JACKSON Satin Aluminum 48 1285 Electrified Right Hand Reverse Bevel Panic Exit Device (311285ER4628)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 06 Lever, Black Anodized Aluminum Finish (98L-06 3 315 RHR)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- LOCKEY Panic Shield Safety Kit Model- (PS51SF)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egres (CXA98EO-F 3 28)
- SARGENT 80 Series Exit Device Mechanical Night latch Lock provided with LFIC (removable core) 36W ET Trim L (SRG-63-8804F-ETL-32D)
- First Choice Building Products Exit Devices