Shop All Exit Devices
First Choice Building Products
3690 Concealed Vertical Rod Exit Devices
Mfr # 369230-CL
Zoro # G910050260
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Door Handing Non-Handed
- Finish Satin Aluminum Clear Anodized
- Color Satin Aluminum Clear Anodized
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # 369230-CL
- Zoro # G910050260
- UPC # 197163237302
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Door Handing | Non-Handed |
Finish | Satin Aluminum Clear Anodized |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Application | Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Description
First Choice 3690 Concealed Vertical Rod Exit, 30 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder, no cylinder, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-R1-KT10-619-01N-3203)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Keypad, CO100 (CO100CY70 KP RHO 626 PD)
- DELTANA Solid Brass Square Knob For Heavy Duty Bolt Satin Nickel (KBSU15)
- PREMIER LOCK Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV01X-6)
- DETEX Surface Exit Device, Less Dogging, 36", US19 (V40 LD 711 99 36)
- FALCON MEL-25-V-EO 3 US28 Surface Vertical Rod Exit Devices (MEL25-V-EO 3 28)
- ADAMS RITE 880136 36" Narrow Stile Rim Exit Device Aluminum (880136)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome (25-R-L-NL-D 3 26D RHR)
- VON DUPRIN Mortise, Satin Aluminum, 48 in. Door W (9975EO-F 4 US28)
- SARGENT Aluminum Door, concealed vertical rod exit device, for 3ft x 8ft door exit only and standard strike, (SRG-AD-8610F-36Wx96H-EO-640x640-LHR-BSP)
- FIRST CHOICE Concealed Vertical Rod Exit Device x 36" x Dark Bronze x With Cylinder Preparation, LessCylinder (FCH-369236-BR)
- First Choice Building Products Exit Devices