Shop All Video Games
First Audio Manufacturing
FIRST AUDIO MANUFACTURING DJMOUSE MP3 Mixing Software Kit Includes Software Mouse and Scratch Mat
Mfr # DJMOUSE
Zoro # G304044424
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Audio Manufacturing
- MFR # DJMOUSE
- Zoro # G304044424
- UPC # 846903000385
- Country of Origin China
- Category Video Games
Description
Dj-Tech is proud to announce the first Dj mouse ( patent pending ), as it said, this mouse is fully designed and made for all DJ applications.
With a selection of serious materials and having in mind the great aluminium and rubber feeling, discover how easy to manipulate songs and mix them.
So funny to use the Automix and sampled sounds / jingles to get into the partys with Perfect Beat Match.
Powered by worldwide best dj software Deckadance for MAC and PC, the powerful auto beat engine and the section of digital effects are the tools to shape your mix.
The built-in Jog and the direct access to Scratch, will rock your computer and heat the dance floor. DJ mouse includes a special mat for optimising the quality of your scratch performance. The Blue ring Led is so helpful to locate your position on the mat and drive your performance. Just Plug, Play, Mix, and ROCK your computer with Dj Mouse.
MP3 Mixing Software Kit.
Includes software, mouse and scratch mat.
DJ Software:
Real time mixing and scratching on MP3's.
6 effects with X and Y Control pads.
Auto BPM and Mix.
Works with Windows XP and Vista , Mac.
Real Dj'ing with real time monitor function.
DJ Mouse Features:
Heavy weight 120g optical mouse for DJ Application.
Multi Function jog wheel with blue ring specially for dark area.
Scratch direct access memory.
Optimized for Deckadance DJ software for MAC and PC.
Aluminum feel and mini jog wheel for controlling fader and scratch.
USB Powered.
Left Click Functions:
Drag and Drop songs from the play list.
Play 4 different CUE points.
Access to the Effects.
Play Samples.
Play Loops.
Play the 3 Reloopers.
Activate Effect.
Preview song.
Sync and downbeat.
Vertical Wheel:
Rewind and fast forward effect.
All faders and knobs control.
Scroll Playlist.
Right Click:
Memorize 4 CUE points.
Toggle Loops.
Toggle 3 Reloopers.
Reset Effect.
Lock the SYNC: Get a perfect and permanent beat match.
Jog Wheel:
Control faders and knobs.
Control Crossfader.
Scratch or rewind Effect.
Scratch Mode:
Activate the digital Scratch mode with any position of the DJM.
Lock the control of the
With a selection of serious materials and having in mind the great aluminium and rubber feeling, discover how easy to manipulate songs and mix them.
So funny to use the Automix and sampled sounds / jingles to get into the partys with Perfect Beat Match.
Powered by worldwide best dj software Deckadance for MAC and PC, the powerful auto beat engine and the section of digital effects are the tools to shape your mix.
The built-in Jog and the direct access to Scratch, will rock your computer and heat the dance floor. DJ mouse includes a special mat for optimising the quality of your scratch performance. The Blue ring Led is so helpful to locate your position on the mat and drive your performance. Just Plug, Play, Mix, and ROCK your computer with Dj Mouse.
DJ Software:
DJ Mouse Features:
Left Click Functions:
Vertical Wheel:
Right Click:
Jog Wheel:
Scratch Mode:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- NINTENDO Switch Mario Kart 8 Deluxe Bundle - Multi (HADSKABLM)
- TOTAL MICRO TECHNOLOGIES 65W Total Micro Ac Adapter For Dell (332-1831-TM)
- VERBATIM DRIVE, USB, PNSTRIPE, 32GB, 10 PK (VER70062)
- SQUARE ENIX Square Enix 662248921693 Just Cause 4-Day One Edition Xbox One Game (662248921693)
- SQUARE ENIX Square Enix 92031 Life is Strange Before the Storm - XB1 Game for; Black (92031)
- HYPERKIN Hyperkin M05819-OR Cirka Orange WII & Game Cube Wired Controller (M05819-OR)
- GARVIN INDUSTRIES INC Garvin Industries DST-200 Inside Diameter Distribution Ring; 2 in. (DST-200)
- TAKE-TWO Take-Two 55157 Carnival Games Switch Action & Adventure Game (55157)
- WHV GAMES Whv Games SWI WAR 58876 Lego Worlds for Nintendo Switch (SWI WAR 58876)
- ZUNAMMY Zunammy FS2006RE Portable Video Game with Power Bank Capabilities; Red (FS2006RE)
- First Audio Manufacturing Video Games