First Alert

Wireless Inter-Connectable Battery Operated Combination Smoke and CO Detector with Voice Alert (Discontinued)


Free Shipping & Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

BRK has been the top choice of contractors in the commercial market for over 50-years. Marketed to builders, electrical contractors serving single family, multi-family, hotel/motel, RV and manufactured homes channels. The contractor-friendly product and packaging design sets the professional standard. Working smoke alarms cut the risk of dying in a home fire by 50% and that's important because a home structure fire was reported every 86-seconds. Whereas carbon monoxide CO is the leading cause of accidental poisoning deaths in America, yet many people don't know they are suffering from CO poisoning until its too late. Symptoms of carbon monoxide poisoning are like the flu and you might not even know you're in danger. The SCO500B alarm comes with 2-in-1 protection to detect CO you can't see, smell or taste in the air, as well as first signs of a potential fire. This alarm works exceptionally well by using photoelectric sensor technology to detect smoldering fires that create a flameless form of combustion. The alarm easily connects to other interconnect alarms between floors and sounds as 1 when danger is detected. It also features voice location to identify where the danger is. This BRK SCO500B Combination Smoke and Combination Alarm is an essential product in protecting those who matter most.BRK wireless interconnect enabled alarmVoice alarm with programmable location, programmable with up to eleven locationsRF interconnect: reliable and secure radio frequency communication between alarms, 915MHz frequency with 65,000 security codes and 3-channel frequency hoppingSpread spectrum horn tone - lower and varying frequency makes it easier for the elderly with normal aged related hearing loss to hear the hornLatching features: alarm latch - remembers which unit initiated an alarm, low battery latch: visually identifies unit in low battery condition2-silence features - can silence the low-battery chirp for up to 8-hours or temporarily silence an unwanted nuisance alarmSingle button test/silence

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products