Shop All Carbon Monoxide and Smoke Detectors
First Alert
WiFi Combination Alarm, AVS, 120V AC
Mfr # 1040931
Zoro # G6515658
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Alert
- MFR # 1040931
- Zoro # G6515658
- UPC # 00029054019417
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Details
Item | WiFi Combination Alarm |
Voltage | 120V AC |
Description
WiFi Combination Alarm, AVS,120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Work Shirt S/S, XXXL (F124)
- ELECTRIDUCT Pair of Parking Column Rubber Rounded Corner Guards- 31" (TC-XT-RCG-P304-2PK)
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99863 (FD-2-R-16-3PK-99863)
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (9120LBL)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (CO605B)
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC (7030BSL)
- FIRST ALERT First Alert 1039339 Smoke and CO Detector - AA Battery (1039339)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC700VB)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (1039727)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (7020BSL)
- First Alert Fire Protection