Shop All Wireless Thermometers & Humidity Meters
This Product is Discontinued
First Alert
Weather Station 3D, Digital LCD, 100 ft. (Discontinued)
Mfr # SFA2650
Zoro # G2439081
This Product is Discontinued
Key Features
- Relative Humidity Range 0% to 100%
- Display Digital LCD
- Display Digit Size 0.6 in
- Receiver to Transmitter Distance 100 ft
- Power Source Battery/AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert
- MFR # SFA2650
- Zoro # G2439081
- UPC # 077283752650
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Display Digit Size | 0.6 in |
Details
Item | Weather Station 3D |
Relative Humidity Range | 0% to 100% |
Display | Digital LCD |
Receiver to Transmitter Distance | 100 ft |
Power Source | Battery/AC |
Remote Probe | Yes |
Description
Weather Station 3D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.