Shop All Fire Extinguishers
First Alert
Tundra Fire Extinguisher Spray, PK2
Mfr # AF400-2
Zoro # G7442832
product price: $34.65
/pk 2, $17.33/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert
- MFR # AF400-2
- Zoro # G7442832
- UPC # 029054002211
- Country of Origin Mexico
- Category Fire Extinguishers
Details
Item | Tundra Fire Extinguisher Spray,PK2 |
Description
Tundra Fire Extinguisher Spray,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 8, 15" H, White, Plain, PR (45DZ18)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SS110)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-LG-NR)
- FIRST ALERT 2-3/4 lb Fire Extinguisher For Auto/Marine OSHA/US Coast Guard Agency Approval (AUTOMAR10)
- FIRST ALERT Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (PRO10)
- FIRST ALERT Fire Ext Bracket 5 Lb (BRACKET5)
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (MARINE1)
- FIRST ALERT 5 lbs Fire Extinguisher for Home & Workshops US Coast Guard Agency Approval (FI6212)
- FIRST ALERT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PRO5)
- AMEREX Fire Extinguisher, 2A:10B:C, Dry Chemical, 5 lb (B500TC)
- First Alert Fire Protection