First Alert

Telephone, Curly Cord, White, Wall


product price: $57.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Curly Cord
  • Cord Length 2.8 in
  • Color White
  • Width 6.9 in
  • Number of Handsets 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Length 2.8 in
Width 6.9 in
Depth 6.9 in
Manufacturer Warranty Length 1 yr
Battery Size LR23

Details

Item Telephone
Type Curly Cord
Color White
Number of Handsets 1
Number of Lines 1
Network Protocol VoIP
Call Waiting Yes
Caller ID Yes
Requires Batteries
Speakerphone yes
Mount (Type) Wall
Voicemail No
Volume Control yes
Ringer Yes
Includes Mounting Hardware Yes
Includes Batteries Yes
Number of Batteries 1
Battery Included Yes
AC Power Included Yes

Description

Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail No, Volume Control Yes, Number of Handsets 1, Number of Lines 1, Cord Length 9 ft, Mounting Location Wall, Caller ID Yes, Includes Mounting Hardware Yes, Color White, Network Protocol VoIP, Features +40dB Volume Boost Button, LCD Display, Ringer Indicator, Cord Type Curly, Includes Emergency Key, Remote Pendant, Includes Batteries Yes


  • •3 One Touch Keys with Auto Emergency Dialing Function
  • •Speakerphone
  • •Talking Caller ID with 30 User Recordable Memories
  • •Talking Dialer Keys
  • •64 Caller ID Memories (Type II)
  • •Hold with Mute and Extension Release
  • •Automatic Call Timer
  • •Tone Frequency Control
  • •Speaker/Ringer Volume Control
  • •Rotary Knob on Base for Handset Volume Control
  • •3 Lines Back Lit LCD Display
  • •Clock
  • •Hearing Aid Compatible
  • •SOS Emergency Remote Pendant - Working Distance 99'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.