Shop All Strobe and Flashing Lights
First Alert
Strobe Light, 2-13/32" H, 5-19/64" L
Mfr # SLED177
Zoro # G2764960
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Hardwired
- Height 2 13/32 in
- Standards ANSI 117.1, NFPA 72, UL 1638, UL 1971
- Length 5-19/64"
- Manufacturers Warranty Length 10 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert
- MFR # SLED177
- Zoro # G2764960
- UPC # 029054018038
- Country of Origin Mexico
- Category Strobe and Flashing Lights
Dimensions
Height | 2 13/32 in |
Length | 5-19/64" |
Manufacturers Warranty Length | 10 yr |
Diameter | 5 19/64 in |
Width | Strobe Light,Ultra-Thin,Red,4.4 |
Details
Item | Strobe Light |
Power Source | Hardwired |
Standards | ANSI 117.1, NFPA 72, UL 1638, UL 1971 |
Includes | Dust Cover, Quick-Connect Wiring Harness, Twist-Lock Mounting Bracket |
Provides | 60 fpm Strobe For Hearing Impaired, Up to 18 Interconnections with Smoke, Heat, CO Alarms and Relays |
Operating Temp. | 40 Degrees to 100 Degrees F |
For Use With | Residential or Commercial Detectors |
Operating Voltage | 120V AC |
Maximum Operating Temperature | 100 Degrees F |
Interconnectivity | None |
Detector Power Source | Hardwired |
Features | 177 Candela LED Strobe Light Provides Visual Warning Intended to Waken Hearing Impaired Residents, 1Hz Flash Rate, Smart Strobe - Separate Flash Patterns to Distinguish Between Smoke and Carbon Monoxide, Strobe Signal Synchronization - When Multiple Units Installed, Strobes Flash In Unison |
Minimum Operating Temperature | 40 Degrees F |
Description
Strobe Light, Features 177 Candela LED Strobe Light Provides Visual Warning Intended to Waken Hearing Impaired Residents, 1Hz Flash Rate, Smart Strobe - Separate Flash Patterns to Distinguish Between Smoke and Carbon Monoxide, Strobe Signal Synchronization - When Multiple Units Installed, Strobes Flash In Unison, Includes Dust Cover, Quick-Connect Wiring Harness, Twist-Lock Mounting Bracket, Power Source Hardwired, Product Type Strobe Light, For Use With Residential or Commercial Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Prefilter Adapter, 20 PK (502)
- NMC Dangerous When Wet 4 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL47P50)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NR)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-012-048R)
- TAPCO Warning Light, (4) LED, Amber, Solar NiMH (3337-00002)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRiRGA24DB)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- WBOX STROBE RED 108MA At 12VDC (0E-STROBERPR)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- First Alert Safety Alarms and Warnings