Shop All Corded Speakers
First Alert
Speaker, Indoor/Outdoor, 1.3lb.
Mfr # SFA900
Zoro # G2439151
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 3 W
- Color Red
- Height 3"
- Enclosure Material ABS Plastic
- Width 7.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert
- MFR # SFA900
- Zoro # G2439151
- UPC # 077283709005
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 3" |
Width | 7.3" |
Length | 3 in |
Overall Height (In.) | 3-1/32 in |
Overall Length (In.) | 7-21/64 in |
Overall Width (In.) | 3-1/8 in |
Depth | 3.1" |
Details
Item | Speaker |
Max. Wattage | 3 W |
Color | Red |
Enclosure Material | ABS Plastic |
Weight (Lbs.) | 1.3 lb |
For Use With | Electronics Devices Compatible with Bluetooth |
Type | Indoor/Outdoor |
Watt (RMS) | 3 W |
Indoor/Outdoor | Indoor & Outdoor |
Compatibility | Bluetooth Enabled Devices |
Features | USB Charging Port, LED Lights, Microphone |
Portable | Yes |
Power Source | Battery |
Battery Type | Rechargeable |
Battery Included | Yes |
Number of Batteries | 1 |
Description
Speaker, Indoor/Outdoor, Overall Height (In.) 3 1/32 in, Overall Width (In.) 3 1/8 in, Overall Length (In.) 7 21/64 in, Enclosure Material ABS Plastic, 3 W Watt (RMS), Max. Wattage 3 W, Weight (Lbs.) 1.3 lb, For Use With Electronics Devices Compatible with Bluetooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABRA Talk 45 HD Voice Wireless Earset (100-99800900-02)
- ACCESSORIES 12V DC, 2A Adapter, UL (CP2000-H)
- OTTERBOX Commuter Case For Apple Iphone 14 / Iphone 13, Trees Company (77-89650)
- ALLSOP Rest, Wrist, Mouse, Adj, Cbt (26226)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR (SPCDC6)
- TECHNICAL PRO Technical Pro cqq1650 .25 in. to .25 in. Speaker Cables (cqq1650)
- BIC AMERICA Center Channel 125W 2-Way 3-Driver 5.25" Speaker (DV52CLRB)
- PYLE Powered Wall Mount 5.25 Speakers Black (PDWR53BTBK)
- SPECO TECHNOLOGIES Round In-Ceiling Speaker, 4", White (G46TG)
- PYLE Pyle Pair 8" Enclosed Ceiling Speaker (PDPC82)
- First Alert Corded Speakers