Shop All Carbon Monoxide and Smoke Detectors
First Alert
Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 9V
Mfr # P1200
Zoro # G9502211
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 9V
- Detection Method Photoelectric
- Interconnection Capability No
- Audible Alert 85 dB @ 10 ft
- Visual Alert Style LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert
- MFR # P1200
- Zoro # G9502211
- UPC # 029054014443
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Height | 1.14 in |
Diameter | 5 13/64 in |
Height | 1 9/64 in |
Manufacturers Warranty Length | 10 yr Limited |
Manufacturer Warranty Length | Limited |
Outside Diameter | 5.2 in |
Battery Size | 9V |
Description
Smoke Alarm, Battery Chemistry Carbon Zinc, Battery Location Back, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Features Test Button, Includes Mounting Hardware, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup No, Form Factor Slim Profile, Hush Mode Yes, Includes Batteries Yes
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ SMALL)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT1)
- STI Fire Barrier Pathway Kit, 1-1/2 In., Sq. (EZD22)
- COSCO Fingertip Pads, Size 12, Large, Amber, PK12, 12PK (098130)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (1039783)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke Detector (1048448)
- FIRST ALERT CO Alarm, 9V, RV OEM Replacement (CO250RVA)
- FIRST ALERT Kidde Hard-Wired Adapter Plug (ADK-12)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke Detector (1046772)
- FIRST ALERT Battery-Powered Photoelectric Smoke and Carbon Monoxide Detector (1048447)
- BRK Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SCO2B)
- First Alert Fire Protection