Shop All Carbon Monoxide and Smoke Detectors
This Product is Discontinued
First Alert
Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (Discontinued)
Mfr # P1010
Zoro # G2008435
This Product is Discontinued
Key Features
- Detection Method Photoelectric
- Power Source 3V Lithium
- Audible Alert 85 dB @ 10 ft
- Overall Width 1.81 in
- Overall Height 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert
- MFR # P1010
- Zoro # G2008435
- UPC # 029054011961
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 1.81 in |
Overall Height | 1.81 in |
Depth | 1 13/16 in |
Diameter | 1 13/16 in |
Manufacturer Warranty Length | Limited |
Outside Diameter | 1.81 in |
Battery Size | 3V |
Description
Smoke Alarm, Battery Chemistry Lithium, Battery Location Sealed, Battery Locking Pin Yes, Battery Size 3V, Includes Mounting Anchors, Screws, Power Source 3V Lithium, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup No, Hush Mode Yes, Includes Batteries Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.