Shop All Carbon Monoxide and Smoke Detectors
First Alert
First Alert 5977368 Battery-Powered Ionization Smoke Detector
Mfr # 5977368
Zoro # G003934507
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Alert
- MFR # 5977368
- Zoro # G003934507
- UPC # 29054018724
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Battery - Powered Ionization Smoke Detector
- Power Type: Battery-Powered
- Sensor Type: Ionization
- UL Listed: Yes
- Test and or Reset Button: Yes
- Detects Carbon Monoxide: No
- Country of Origin: Mexico
- Weight: 0.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Protective Clothing Required In This. S, 10 in Height, 14 in Width, Rigid Plastic (C396RB)
- TIMBERLAND PRO Size 9-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Large (MIG700 (L))
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (9120LBL)
- FIRST ALERT 10-Year Sealed Battery Photoelectric Slim Round Smoke Alarm (1039852)
- FIRST ALERT Plug In Co W/Batt Backup (1039734)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SC9120LBL)
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC (7030BSL)
- FIRST ALERT Ionization Smoke Alarm with Escape Light (1039800)
- FIRST ALERT BRK 10YR CO Detector (1039753)
- First Alert Carbon Monoxide and Smoke Detectors