Shop All Carbon Monoxide and Smoke Detectors
First Alert
First Alert 5034482 Hard-Wired with Battery Back-Up Electrochemical Smoke & Carbon Monoxide Detector
Mfr # 5034482
Zoro # G804109135
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert
- MFR # 5034482
- Zoro # G804109135
- UPC # 29054023247
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Description
Hard-Wired with Battery Back-Up Electrochemical Smoke & Carbon Monoxide Detector
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Power Type: Hard-Wired with Battery Back-up
- Sensor Type: Electrochemical
- Product Type: Smoke and Carbon Monoxide Detector
- Batteries Included: Yes
- Country of Origin: Mexico
- Weight: 2.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY SCBA Cylinder, Aluminum, Yellow, 2216 psi (809872-SP)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM30)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (SBMBR897)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke Detector (1048448)
- FIRST ALERT Kidde Hard-Wired Adapter Plug (ADK-12)
- FIRST ALERT Firex Hard-Wired Adapter Plug (ADF-12)
- FIRST ALERT First Alert 0827B 10-Year Sealed-Battery Ionization Smoke Alarm (29054014436)
- FIRST ALERT 10 Year Battery-Powered Ionization Smoke and Carbon Monoxide Detector (1046888)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (7020BSL)
- MTI INDUSTRY MTI INDUSTRY 35742BR Carbon Monoxide & Propane Leak Detector - LP & CO Gas; Brown (M6T-35742BR)
- First Alert Fire Protection