Shop All Carbon Monoxide and Smoke Detectors
First Alert
First Alert 5024134 Hard-Wired Electrochemical & Photoelectric Smoke & Carbon Monoxide Detector
Mfr # 5024134
Zoro # G103923647
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Photoelectric Sensor
- Length 5.8 in
- Width 1.8 in
- Height 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert
- MFR # 5024134
- Zoro # G103923647
- UPC # 29054021090
- Country of Origin Unknown
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Length | 5.8 in |
Width | 1.8 in |
Height | 6.3 in |
Details
Color | White |
Type | Photoelectric Sensor |
Battery backup | Yes |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Country of Origin: Mexico
- Power Type: Hard-Wired
- Sensor Type: Electrochemical/Photoelectric
- Product Type: Smoke and Carbon Monoxide Detector
- UL Listed: Yes
- Batteries Included: Yes
- Test and or Reset Button: Yes
- Low Battery Indicator: Yes
- Battery Size: 9-volt
- Color: White
- Weight: 0.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, 3 Pockets, 12 mil (A2836D62BT)
- REVISION MILITARY Safety Goggles Kit, Clear Anti-Fog, Scratch-Resistant Lens (4-0703-9003)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (FP-V-100-M-CLR)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133555)
- FIRST ALERT 1039760 Explosive GasCarbon Monoxide Alarm, Digital Display, 85 dB, Alarm Audio (1039760/GCO1CN)
- FIRST ALERT Kidde Hard-Wired Adapter Plug (ADK-12)
- FIRST ALERT First Alert 1039339 Smoke and CO Detector - AA Battery (1039339)
- FIRST ALERT CRBN MNOXDE DETCTOR 120V (1039746)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries, 120V AC (SA520B)
- FIRST ALERT 1039839 Smoke and Carbon Monoxide Alarm, 85 dB, Electrochemical Sensor (1039839/SCO501CN-)
- SYSTEM SENSOR Photoelectric Smoke Detector (4WTA-B)
- First Alert Carbon Monoxide and Smoke Detectors