Shop All Portable Safes
First Alert
Fire/Water Safe .17Cf
Mfr # 2013F
Zoro # G2717973
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Style Key
- Water Endurance Water Resistant
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert
- MFR # 2013F
- Zoro # G2717973
- UPC # 16247201308
- Country of Origin China
- Category Portable Safes
Details
Lock Style | Key |
Item | Fire Rated Chest Safe |
Water Endurance | Water Resistant |
Fire Rated | Yes |
Description
Protect your valuable documents and electronics with the First Alert 2013F Water and Fire Protector File Chest. This waterproof and fire-resistant safe secures your valuables with a locking clamping-style latch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (PB108-7 Blue)
- ZORO SELECT 48 IN White Dual Slot Standard (0120-48WT)
- 80/20 Economy Slide In T-Nut 15X10X4 M6 (14124)
- VESTIL Bar Rack Starter Unit - Double-Sided (BAR-R-84-D)
- FIRST ALERT Fire Safe .17 Cu Ft (2011F)
- BARSKA Compact Safe, 0.36 cu ft, 2.5 lb (AX11678)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 5 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock (P008E)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- SENTRY SAFE Chest Safe, 0.36 cu ft, 24 lb (CHW30200)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- QUALARC Personal Safe (.5 cu ft) (NOCH-25EL)
- First Alert Portable Safes