Shop All Fire Extinguishers
First Alert
Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb
Mfr # MARINE1
Zoro # G8497054
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 2.5 lb
- Extinguish Agent Type Monoammonium Phosphate
- Extinguisher Type Dry Chemical
- Operating Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert
- MFR # MARINE1
- Zoro # G8497054
- UPC # 029054000323
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Height | 14 5/16 in |
Diameter | 3 1/9 in |
Cylinder Height | 14 3/16 in |
Manufacturer Warranty Length | 10 yr |
Cylinder Diameter | 3 3/32 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Aerosol Can, Cylinder Color White, Cylinder Diameter 3 3/32 in, Cylinder Height 14 3/16 in, Cylinder Material Steel, Discharge Time 10 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Features Easy to Read Pressure Gauge, For Environment Marine, For Fire Type Electrical Equipment, Gasoline, Oils, Trash/Wood/Paper, Included Mount Bracket Bracket
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 9 Men's Steel Rubber Boot, Orange (82330)
- KINCO Kinco KincoPro Grain Buffalo & Synthetic Hybrid (104-L)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (70-215)
- 3M Half Facepiece Respirator 6000 Series, R (70070614436)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO5)
- FIRST ALERT Tundra Fire Extinguisher Spray (AF400)
- FIRST ALERT Fire Extinguisher For Home/Workshops (HOME2PRO)
- FIRST ALERT Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (PRO10)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (REC5)
- FIRST ALERT 2-1/2 lb Fire Extinguisher For Household OSHA/US Coast Guard Agency Approval (HOME1)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (45600)
- First Alert Fire Protection