Shop All Carbon Monoxide and Smoke Detectors
First Alert
CRBN MNOXDE DETCTOR 120V
Mfr # 1039746
Zoro # G800540833
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Electrochemical Sensor
- Battery Backup Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert
- MFR # 1039746
- Zoro # G800540833
- UPC # 29054018465
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Details
Color | White |
Type | Electrochemical Sensor |
Battery Backup | Yes |
Description
First Alert Plug-In w/Battery Back-up Electrochemical Carbon Monoxide Detector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Pvc St Toe 16In Black 8 (18821-8)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- CONDOR Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 9 in x 3.5 in, Red (7820)
- ALPHA PRO TECH Critical Cover Comfortech Chemical Resistant Sleeves, White, PK300 (MS-01J06-8TH)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (CO710)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke and Carbon Monoxide Detector (1048446)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (1039746)
- FIRST ALERT Plug In Co W/Batt Backup (1039734)
- FIRST ALERT FIRST ALERT 1039718 Carbon Monoxide Alarm, Battery, White (1039718/CO400)
- FIRST ALERT Smk&Co Alrm Batt W/Voice (1039787)
- SYSTEM SENSOR Sensor Head (2D51)
- First Alert Fire Protection