Shop All Carbon Monoxide and Smoke Detectors
First Alert
Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert
Mfr # AC10GEN2
Zoro # G2419000
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Photoelectric
- Power Source 120V AC, 3V Lithium
- Interconnection Capability None
- Audible Alert 85 dB @ 10 ft
- Overall Width 5 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert
- MFR # AC10GEN2
- Zoro # G2419000
- UPC # 029054015686
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 5 29/64 in |
Overall Height | 1 1/2 in |
Diameter | 5 29/64 in |
Depth | 1 1/2 in |
Manufacturer Warranty Length | 10 Years Limited |
Battery Size | 3V |
Outside Diameter | 5.45 in |
Description
Carbon Monoxide and Smoke Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Wi-Fi, Compatible With Amazon Alexa, Apple HomeKit, Detector Type Smoke/CO Detector, Includes Mounting Anchors, Screws, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup Yes, Hush Mode Yes, Includes Batteries Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- NEATGARDS Handgards 7" Paper Wide Pleats White Chef Hat, PK12 (305115017)
- PAULSON Faceshield, Hi Temp, Poly, 8"x15-1/2"x.080" (IM10-L8FCP)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV702FO (4XL))
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (7020BSL)
- FIRST ALERT Carbon Monoxide Alarm, 85 dB, Electrochemical Sensor (1039734/CO605)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (FG250B)
- FIRST ALERT 10 Year Back Up Hard-Wired w/Battery Back-Up Ionization Smoke and Carbon Monoxide Detect (1046882)
- FIRST ALERT SMK DET BTRY DUAL SENSOR (1039828)
- FIRST ALERT Battery-Powered Carbon Monoxide Alarm (1039718)
- KIDDE Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO-W)
- First Alert Fire Protection