Shop All Carbon Monoxide and Smoke Detectors
First Alert
Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert
Mfr # 1039783
Zoro # G2008399
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Electrochemical, Photoelectric
- Power Source (2) AA Batteries
- Interconnection Capability No
- Audible Alert 85 dB @ 10 ft
- Overall Width 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Alert
- MFR # 1039783
- Zoro # G2008399
- UPC # 029054018632
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 5.7 in |
Overall Height | 1.28 in |
Diameter | 5 45/64 in |
Height | 1 9/32 in |
Width | 5 45/64 in |
Depth | 1 9/32 in |
Manufacturers Warranty Length | 10 yr Limited |
Manufacturer Warranty Length | 10 yr |
Outside Diameter | 5.7 in |
Battery Size | AA |
Description
Carbon Monoxide and Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Includes Mounting Anchors, Screws, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup No, Color White, Detects Smoke
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Empty Sandbags 26" L x 14" W, 100PK (BAG100)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11M)
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (720)
- FIRST ALERT Carbon Monoxide Alarm, 85 dB, Alarm AudibleVisual, Electrochemical Sensor, White (CO250B)
- FIRST ALERT 10-Year Sealed Battery Photoelectric Slim Round Smoke Alarm (1039852)
- FIRST ALERT First Alert 0827B 10-Year Sealed-Battery Ionization Smoke Alarm (29054014436)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (1039746)
- FIRST ALERT Carbon Monoxide Alarm, 85 dB, Electrochemical Sensor (1039734/CO605)
- FIRST ALERT SMK DET BTRY DUAL SENSOR (1039828)
- BOUNTY HUNTER Bounty Hunter BHJS Junior Metal Detector (BHJS)
- First Alert Fire Protection