Shop All Carbon Monoxide and Smoke Detectors
First Alert
Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium
Mfr # CO710
Zoro # G2008371
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Electrochemical
- Power Source 3V Lithium
- Interconnection Capability No
- Audible Alert 85 dB @ 10 ft
- Overall Width 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Alert
- MFR # CO710
- Zoro # G2008371
- UPC # 029054014269
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 4.75 in |
Overall Height | 0.95 in |
Width | 4 3/4 in |
Manufacturers Warranty Length | 10 yr Limited |
Diameter | 4 3/4 in |
Height | 61/64 in |
Depth | 31/32 in |
Outside Diameter | 4.75 in |
Manufacturer Warranty Length | Limited |
Battery Size | 3V |
Description
Carbon Monoxide Alarm, Battery Chemistry Lithium, Battery Location Not Applicable, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes Battery, Number of Tandem Detectors Not Applicable, Power Source Sealed Battery, Sensor Type Electrochemical, Visual Alert Type Digital Display, Volume Level 85 dB @ 10 ft, Battery Backup No, Form Factor Slim Profile, Hush Mode Yes, Includes Batteries Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A21A12)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 3X (SV54B-2ZGM-3X)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, S, PR (SPGC/A/S)
- BRADY Label, GHS Gas Pressure, Vinyl, 4/Sheet (118835)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC710B)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (FG250LB)
- FIRST ALERT Carbon Monoxide Alarm, 85 dB, Electrochemical Sensor (1039734/CO605)
- FIRST ALERT 1039718 Co Detector Battery Powered #1 (CO400)
- FIRST ALERT 10 Year Battery-Powered Photoelectric Smoke and Carbon Monoxide Detector (1046803)
- FIRST ALERT First Alert 1039339 Smoke and CO Detector - AA Battery (1039339)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COPP-3)
- First Alert Fire Protection