Shop All Fire Extinguishers
First Alert Brk
2A 10BC Extinguisher
Mfr # HOME2PRO
Zoro # G508450441
product price: $69.29
/ea
Sold in multiples of 2 for $138.58
$138.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert Brk
- MFR # HOME2PRO
- Zoro # G508450441
- UPC # 29054011183
- Country of Origin Mexico
- Category Fire Extinguishers
Description
2A, 10BC, Red, Rechargeable Fire Extinguisher, Durable Compliant Metal Head Designed To Meet Demanding Needs, Corrosion Resistant Metal Pressure Gauge Easy To Read Color Coded Gauge, Metal Pull Pin With Safety Seal To Prevent Accidental Discharges, Secure Code Compliant Mount Bracket Strap, Code Compliant Instructions, Chemical Resistant Water Proof Label With 4 Step Instructions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Underground Tape, Electric Line, 6" x 10 (HTU6R-E)
- MILLER ELECTRIC PAPR Belt Extension, 18" L, 1/16" W (244151)
- AVON PROTECTION Head Harness, PK5 (70501-159)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (12650)
- KIDDE Automobile Fire Dry Chemical Extinguishers, KIDDE 21006287MTL (21006287MTL)
- FIRST ALERT Fire Ext Bracket 5 Lb (BRACKET5)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- GREAT STUFF DuPont Foam (99112831)
- FIRST ALERT First Alert 8275570 5 lbs Fire Extinguisher for Home & Workshops US Coast Guard Agency Approval (8275570)
- BADGER Fire Extinguisher, 10B:C, Dry Chemical, 2.75 lb (B275BC)
- First Alert Brk Fire Protection