Shop All Fire Extinguishers
First Alert Brk
14OZ Fire Exting Spray
Mfr # AF400
Zoro # G408450442
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert Brk
- MFR # AF400
- Zoro # G408450442
- UPC # 29054002211
- Country of Origin Mexico
- Category Fire Extinguishers
Description
14 oz fire extinguishing spray More effective than a traditional fire extinguisher on most common fires Easy to use can and spray nozzle design is intuitive to use Fire Spray provides a 4X greater discharge time vs traditional fire extinguishers which allows more time to fight the fire Easy cleanup, biodegradable will not damage stove and counter surfaces like traditional ABC fire extinguishers An internal pouch isolates the content from the pressure When the spraynozzle is pressed, only the contents are released and the propellant stays inside the can so the fire is not agitated A first in the industry The widespray pattern allows the agent to more effectively fight a greater surface area of the fire at once 3x greater than a typical actuator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 10ft Tech Tripod Kit: 65ft 3-Way (022-11036)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- W.E. CHAPPS Vest, Butyl Rubber, Gray (CSVM05)
- 3M Fire Barrier Sealant, 5 gal., Red (FD200-RED)
- FIRST ALERT BRK 2A 10BC Extinguisher (HOME2PRO)
- BADGER Fire Extinguisher, 240B:C, Dry Chemical, 150 lb (150RB)
- KIDDE Fire Extinguisher Dry Chemical 2 1/2 Lb. (466227-01)
- FIRST ALERT Fire Extinguisher For Home/Workshops (HOME2PRO)
- BIO-EX Firefighting Foam, Tote, 265 gal (F05.10.0019)
- AMEREX Fire Extinguisher, Class ABC, 3A:40B:C, Dry Chemical, 5 lb Capacity, 18 ft Range (B402)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (REC5)
- First Alert Brk Fire Protection