Shop All Carbon Monoxide and Smoke Detectors
First Alert Brk
120V ACDC Smoke Alarm
Mfr # SC7010BV
Zoro # G208164631
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Alert Brk
- MFR # SC7010BV
- Zoro # G208164631
- UPC # 29054002297
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Description
120V ACDC Photoelectric Smoke Alarm, With Carbon Monoxide Alarm, Easy Installation Maintenance, Large Opening In The Mounting Bracket For Easy Access To Wiring, Key Hole Slots In The Mounting Bracket Eliminate The Need To Remove The Electrical Box Screws For Installation, A Battery Pull Tab Keeps The Battery Fresh Until The Home Is Occupied, Battery Installation Removal Can Occur While The Unit Is Mounted To The Ceiling Or Wall Via The Side Load Battery Compartment, 2 Locking Features Are Provided To Prevent Battery Theft Or Theft Of The Unit, Connection To AC Power Is Made With A Quick Connect Wiring Harness, Installation Is Quick, Easy Cost Effective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Fire Extinguisher Sign, 4" x 18", Vinyl (8001203)
- BRADY Lockout Padlock, Nylon, 1/4" W, Grn, PK6 (CPT-GRN-25PL-KA6PK)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Cobalt Blue (N273)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- FIRST ALERT BRK 10YR CO Detector (1039753)
- FIRST ALERT BRK 10YR CO Detector (1039753)
- FIRST ALERT BRK Dual Sensor Smoke Alarm (1039828)
- FIRST ALERT BRK AC Dual Smoke Alarm (3120B)
- FIRST ALERT BRK 6PK Basic CO Alarm (CO400B6CP)
- FIRST ALERT BRK Dual Sensor Smoke Alarm (1039828)
- PYLE Co2 Meter With Temperature And Humidity (PCO2MT05)
- First Alert Brk Fire Protection