Shop All Carbon Monoxide and Smoke Detectors
First Alert
1039772 Smoke and Fire Alarm, 9 V, Photoelectric Sensor, 10 ft Detection, 85 dB, Alarm Audible
Mfr # 1039772/PR700
Zoro # G908104340
product price: $22.65
/ea
Sold in multiples of 3 for $67.95
$67.95
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
- Brand First Alert
- MFR # 1039772/PR700
- Zoro # G908104340
- UPC # 29054018595
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Description
This maximum protection alarm has a patented smoke entry system that allows a direct smoke path to the photoelectric sensor to detect regular and slow smoldering fires First alert nuisancefree technology will reduce false alarms that result from cooking and shower steam This smoke and fire alarm includes a loud 85 dB sound output, powerful LED indicator, end of life signal, mute and single testsilence button so you can test your alarm regularly Installation is easy with the simple twist lock wall and ceiling mount This smoke detector meets UL217 standards and is backed by a 10 years limited warranty The First Alert slim design batteryoperated smoke and fire alarm is the perfect lowkey addition for any number of home settings White
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
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-15596)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-250)
- LORELL Support, Lumbar, Mesh (42171)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-10)
- FIRST ALERT Batt Op Smk Alarm (1039796)
- FIRST ALERT CRBN MNOXDE DETCTOR 120V (1039746)
- FIRST ALERT Carbon Monoxide and Gas Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (GCO1CN)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (CO710)
- FIRST ALERT CO Alarm, 9V, RV OEM Replacement (CO250RVA)
- FIRST ALERT Carbon Monoxide Alarm, 85 dB, Electrochemical Sensor (1039734/CO605)
- DWYER INSTRUMENTS Duct Smoke Detector, Dct Smk Det Photoele (SL-2000-P)
- First Alert Carbon Monoxide and Smoke Detectors