Shop All Wound Closure
First Aid Only
Wound Seal, Applicators, PK2
Mfr # 90325
Zoro # G5079751
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Wound Seal, (2) Applicators
- Package Type Packet
- Industry Type Healthcare
- Formula Potassium Salt
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 90325
- Zoro # G5079751
- UPC # 834061000101
- Country of Origin United States
- Category Wound Closure
Dimensions
Details
Includes | (2) Wound Seal, (2) Applicators |
Package Type | Packet |
Industry Type | Healthcare |
Item | Coagulant Powder |
Formula | Potassium Salt |
Waterproof | No |
Standards | OSHA Compliant |
Wound Seals Included | (2) Wound Seals |
Unitized | Unitized |
Applicators Included | (2) Applicators |
Active Ingredient | Potassium Salt |
Water Resistance | Not Water Resistant |
Product Type | Coagulant Powder |
Description
Coagulant Powder, Active Ingredient Potassium Salt, Size Not Applicable, Standards OSHA Compliant, Unitized Unitized, Water Resistance Not Water Resistant, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Applicators Included (2) Applicators, Product Type Coagulant Powder, Wound Seals Included (2) Wound Seals, Package Type Packet, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Digital Glass Bath Scale, Taupe with Stainless Steel Accents, 400-Lb. Capacity (5297042)
- PIG Body Fluid Clean Up Kit, Box, White (PLS1013)
- OMNIMED Mobile Glove & Hand Sanitizer Stand (350351)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- FIRST AID ONLY Rubber Tourniquet Combo Set (17-014)
- FIRST AID ONLY Wound Seal Rapid Response Bottle (90327)
- FIRST AID ONLY Rubber Tourniquet (17-011)
- FIRST AID ONLY Wound Seal, PK2 (90326)
- DUKAL Waterproof Tape- .5 in. x 2.5yds (AT2323)
- OASIS Quick Release Tourniquet, Red (16028)
- MEGA BLOKS ANSI Refill SmartCompliance for 90578 - White (FAO90582)
- First Aid Only Wound Closure