Shop All Surgical Tapes
First Aid Only
Waterproof Tape, White, WP1 in W, 10 in. L
Mfr # M688-P
Zoro # G1859159
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA Z308.1-2015
- Color White
- Width 1 in
- Length 10 yd
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M688-P
- Zoro # G1859159
- UPC # 92265688727
- Country of Origin China
- Category Surgical Tapes
Dimensions
Width | 1 in |
Length | 10 yd |
Package Length | 3 in |
Package Width | 3 in |
Roll Length | 10 yd |
Package Height | 1 in |
Tape Width | 1 in |
Details
Standards | ANSI/ISEA Z308.1-2015 |
Color | White |
Item | First Aid Tape |
Waterproof | Yes |
Industry Type | Healthcare |
Adhesive | Yes |
Material | Cloth |
Latex Content | Latex Free |
Unitized | Bulk |
Water Resistance | Waterproof |
Adhesiveness | Adhesive |
Elasticity | Non-Elastic |
Tape Material | Cloth |
Sterility | Non-Sterile |
Tape Color | White |
Description
First Aid Tape, Tape Color White, Roll Length 10 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Cloth, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Height 1 in, Package Length 3 in, Package Width 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Buffered Aspirin and Antacid, Tablet, PK72 (13524)
- STERICYCLE RMW MB System w/Spill Kit, 1 Gal (1GWMSK)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101HV)
- HOSPECO Waste Receptacle, Stainless Steel (ND-1E)
- FIRST AID ONLY First Aid Tape, PK2 (A501-10)
- FIRST AID ONLY Tape, White, 1 In. W, 5 ft. L, PK2 (8-002)
- FIRST AID ONLY Adhesive Elastic Tape, Tan, 1 W, 5 L, PK12 (M656)
- FIRST AID ONLY First Aid Tape, 0.5in x 10 yds, White (FAE-6000)
- FIRST AID ONLY Waterproof Tape, Plastic, 5 yd., 1/2 in. W (M685-P)
- FIRST AID ONLY First Aid Tape, White, 1 in. W, 5 in. L (FAE-6040)
- GUARD-TEX Safety Tape, White, 1 In. W, 30 yd. L, PK12 (41008-1)
- First Aid Only Surgical Tapes