Shop All Surgical Tapes
First Aid Only
Waterproof Tape, Plastic, 5 yd., 1/2 in. W
Mfr # M685-P
Zoro # G9509071
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Length 5 yd
- Width 1/2 in
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M685-P
- Zoro # G9509071
- UPC # 92265685726
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 5 yd |
Width | 1/2 in |
Package Height | 3/4 in |
Package Length | 2 1/4 in |
Package Width | 2 1/4 in |
Roll Length | 5 yd |
Tape Width | 1/2 in |
Details
Material | Plastic |
Item | First Aid Tape |
Color | White |
Waterproof | Yes |
Standards | ANSI/ISEA Z308.1-2015 |
Industry Type | Healthcare |
Adhesive | Yes |
Package Type | Self-Contained Roll |
Latex Content | Latex Free |
Water Resistance | Waterproof |
Sterility | Non-Sterile |
Compatible Manufacturer Part Number | 90572, 90573, 90574 |
Tape Color | White |
Unitized | Bulk |
Adhesiveness | Adhesive |
Elasticity | Non-Elastic |
Tape Material | Plastic |
Description
First Aid Tape, Tape Color White, Roll Length 5 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Plastic, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 90572, 90573, 90574, Compatible Grainger Part Number 48ZE17, Package Height 3/4 in, Package Length 2 1/4 in, Package Width 2 1/4 in, Package Type Self-Contained Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI ROVAL ASI, RovalSurface Mounted Sanitary Waste Receptacle (20852)
- BETCO Clario Alcohol Free Foaming Hand Sanitizer, 1,000 mL Bag, Fresh, 6PK (7522900)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- FIRST AID ONLY FirstAidKit w/House, 2,138pcs, WHT (91342)
- FIRST AID ONLY Waterproof Tape, White, WP1 in W, 10 in. L (M688-P)
- FIRST AID ONLY Tape, White, 1 In. W, 5 ft. L, PK2 (8-002)
- FIRST AID ONLY First Aid Tape, 0.5in x 10 yds, White (FAE-6000)
- FIRST AID ONLY Tape, White, Cloth, 1 In. W, 10 ft. L (8-160)
- FIRST AID ONLY Athletic Tape, White, 1 in. W, 5 in. L, PK10 (H638)
- FIRST AID ONLY Tape, White, Cloth, 1/2 In. W, 10 ft. L (8-060)
- MEDIQUE PRODUCTS First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701 (60701)
- First Aid Only Surgical Tapes