Shop All Medical Equipment Parts
First Aid Only
Wall Mount Bracket, Plastic, White
Mfr # M950
Zoro # G2892163
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wall Bracket. Wall Screws Not Included.
- Material Plastic
- Color White
- For Use With 1 qt Sharps Container MFR. NO. M949
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M950
- Zoro # G2892163
- UPC # 92265950039
- Country of Origin United States
- Category Medical Equipment Parts
Dimensions
Height | 2 1/2 in |
Width | 3 11/16 in |
Length | 4 1/2 in |
Details
Item | Wall Mount Bracket |
Includes | Wall Bracket. Wall Screws Not Included. |
Material | Plastic |
Color | White |
For Use With | 1 qt Sharps Container MFR. NO. M949 |
Industry Type | Healthcare |
Description
Wall Mount Bracket, Material Plastic, White, Height 2 1/2 in, Width 3 11/16 in, Length 4 1/2 in, For Use With 1 qt Sharps Container MFR. NO. M949, Includes Wall Bracket. Wall Screws Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALEX Walex BIO-72268 Bio-Active Liquid Holding Tank Treatment - 68 oz., Measurable (BAHT68)
- ALCO Leg Rest Handle Release, Right (78479R)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll (FAE-9089)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- FIRST AID ONLY Locking Wall Mount Bracket, Plastic, Beige (M945)
- ILC Replacement for Osram Sylvania O-64610 replacement light bulb lamp (O-64610 OSRAM SYLVANIA)
- ILC Replacement for Spectroline Ble-220b replacement light bulb lamp (BLE-220B SPECTROLINE)
- ILC Replacement for Corometrics 2264hax (repair Cable) Transducer Repair Cables (2264HAX (REPAIR CABLE) TRANSDUCER REPAIR CABLES C)
- ILC Replacement for Welch Allyn Re-pc-aha-ban Direct-connect EKG Cables (RE-PC-AHA-BAN DIRECT-CONNECT EKG CABLES WELCH ALL)
- DON-JO Don-Jo Mfg Ar-335-630 Don-Jo Adapter Rings Aluminum (U003748)
- ILC Replacement for Adec Performer replacement light bulb lamp (PERFORMER ADEC)
- First Aid Only Medical Equipment Parts