Shop All First Aid Kits
First Aid Only
Vehicle Headrest First Aid Kit
Mfr # 91389
Zoro # G711853831
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Unitized Bulk
- Wound Dressings Included No Wound Dressings
- Topical Medicinals Included No Topical Medicinals
- Number of Components 93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91389
- Zoro # G711853831
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Housing Width | 3 3/4 in |
Housing Height | 9 1/2 in |
Housing Depth | 10 1/2 in |
Details
Standards | OSHA |
Unitized | Bulk |
Wound Dressings Included | No Wound Dressings |
Topical Medicinals Included | No Topical Medicinals |
Number of Components | 93 |
Item | First Aid Kit |
Number of Pockets | 1 |
Latex Content | Latex Free |
Adhesive Bandages Included | (2) Trauma Pads, (5) Adhesive Fingertip Bandages, (5) Adhesive Knuckle Bandages, (5) Sterile Eye Pads, (50) Adhesive Bandages, (6) Sterile Gauze Pads, Bandage Shears, Sterile Gauze Bandage, Triangular Bandage |
Application | Vehicles |
Oral and Inhalant Medicinals Included | No Oral/Inhalant Medicinals |
Tools Included | Emergency Blanket |
Housing Material | Fabric |
Number of People Served | 24 |
PPE and Disposal Equipment Included | CPR Face Shield, Nitrile Exam Gloves |
Miscellaneous Kit Contents Included | (1) CPR Mask, (1) Emergency Blanket, (1) Penlight, (1) Shears, (1) Triangular Bandage, (10) Gauze Compresses, (3) Antibiotic Packets, (4) Gloves, (5) Eye Pads, (6) Antispetic Wipes, (60) Bandages |
ANSI Standard Met | Not ANSI Compliant |
Includes Medication | No Medication Included |
Product Type | First Aid Kit and Housing |
Water Resistance | Not Water Resistant |
Housing Type | Kit |
Description
First Aid Kit, Product Type First Aid Kit and Housing, Application Vehicles, Number of People Served 24, Number of Components 93, Number of Pockets 1, Adhesive Bandages Included (2) Trauma Pads, (5) Adhesive Fingertip Bandages, (5) Adhesive Knuckle Bandages, (5) Sterile Eye Pads, (50) Adhesive Bandages, (6) Sterile Gauze Pads, Bandage Shears, Sterile Gauze Bandage, Triangular Bandage, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 2mL, Clear, PK1000 (Z2.0912)
- ADVIL Pain Relief, Tablet, 200mg Size, PK100 (015489)
- ACME UNITED First Aid Only SmartCompliance Round Spot Bandages Refill, 7/8" Round, 30/Box (FAE-3120)
- TYLENOL 500 mg White Extra Strength Acetaminophen (97473)
- FIRST AID ONLY First Aid Kit Refill, 3/4"X3" Adhesive Plastic Bandages, 25 Per Box (FAE-3004)
- FIRST AID ONLY Bulk First Responder Kit, Nylon (520-FR)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Trauma Dressing (2-014)
- FIRST AID ONLY First Aid Kit w/House, 386pcs, 15.75x16.5 (91378)
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (700002)
- PHYSICIANSCARE OSHA First Aid Refill Kit, 48 Pieces/Kit (90103-001)
- First Aid Only First Aid Kits