First Aid Only

Unitized First Aid Kit Refill, Cardboard, 50 Person (Discontinued)


This Product is Discontinued
Shop for all First Aid Kits

Key Features

  • First Aid Kit Type Refill
  • Includes (1) Fabric Bandages 1 in x 3 in 16/Box, (1) First Aid Tape, (1) CPR Mask, (1) Scissors, (1) Triple Antibiotic Ointment Packets 12/Box, (1) BZK Antiseptic Towelettes 10/Box, (1) Burn Dressing 4 in x 4 in, (1) First Aid/Burn Cream Packets 0.9g 12/Box, (1) Cold Compress 4 in x 5 in, (1) Eyewash 1 oz with (2) Eye Pads and (2) Strips, (1) Hand Sanitizer Packets 0.9g 10/Box, (1) Nitrile Exam Gloves 4/Box, (1) Conforming Gauze Roll 2 in 2/Box, (1) Gauze Dressing Pads 3 in x 3 in 4/Box, (2) Trauma Pad 5 in x 9 in 2/Box, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) First Aid Guide, (1) Knuckle and Fingertip Fabric Adhesive Bandages 9/Box, (1) 2 in x 4 in Patch Fabric Adhesive Bandages 6/Box, (1) Povidone-Iodine Antiseptic Wipes 10/Box, (1) Hydrocortisone Anti-Itch Cream Packets 12/Box, (1) Sting Relief Wipes 10/Box
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 8 in
Width 3 in
Depth 9 in

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 25, Number of Components 129, Number of Pockets 0, Adhesive Bandages Included (22) Bandages, (9) Knuckle and Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, (2) Conforming Gauze Rolls, First Aid Tape, (4) Gauze Dressing Pads, Triangular Bandage, (2) Eye Pads, (2) Strips, (2) Trauma Pads

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products