Shop All First Aid Kits
First Aid Only
Unitized First Aid Kit Refill, Cardboard, 25 Person
Mfr # FAE-8010
Zoro # G4816707
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) FAE-3010: Metal Detectable, Visible Blue Bandages 1 in x 3 in, 25/Box, (2) FAE-3030: Metal Detectable, Visible Blue Knuckle Bandage, 20/Box, (2) FAE-3040: Metal Detectable, Visible Blue Fingertip Bandage, 20/Box, (1) FAE-5002: Conforming Gauze Roll, 2 in, 1/Box, (1) FAE-6040: Cloth First Aid Tape, 1 in x 5 yd, 1/Box, (1) FAE-4002: BZK Antiseptic Towelettes, 10/Box, (2) FAE-7006: Burn Relief, 3.5g, 6/Box, (1) FAE-7021: Antibiotic Ointment, 10/Box
- First Aid Kit Type Refill
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-8010
- Zoro # G4816707
- UPC # 92265080101
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 12.25 in |
Depth | 15.25 in |
Length | 4" |
Size | Medium |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Restaurant, Number of People Served 25, Number of Components 214, Number of Pockets 0, Adhesive Bandages Included (100) Metal Detectable Bandages, (40) Fingertip Metal Detectable Bandages, (40) Knuckle Metal Detectable Bandages, Documentation Included Not Applicable, Wound Dressings Included Gauze Roll, Tape, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Vaseline Hand & Body Lotion Mens Extra Strength 10 fl. oz., PK6 (41639)
- HAMILTON BEACH COMMERCIAL Hair Dryer, Hamilton Beach Com (HHD620)
- PREVAIL BELTED SHIELDS Extra Incontinence Belted Undergarment, One Size Fits Most, 30PK (PV-324)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (27051G)
- FIRST AID ONLY First Aid Kit, Plastic, 25 Pieces (RC-612)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station for 50 People Metal Case (FAO746004021)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 1 Per Box (FAE-6007)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (226-U/FAO)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (90600)
- FIRST AID ONLY First Aid Kit, 4"L, 4"W (91352)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 9 3/8", WHT (91327)
- First Aid Only First Aid Kits