Shop All First Aid Kits
First Aid Only
Unitized First Aid kit, Plastic, 50 Person
Mfr # 90601
Zoro # G4448276
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) Fabric Bandages 1 in x 3 in 16/Box, (1) First Aid Tape, (1) CPR Mask, (1) Scissors, (1) Triple Antibiotic Ointment Packets 12/Box, (1) Antiseptic Towelettes 10/Box, (1) Burn Dressing 4 in x 4 in, (1) First Aid/Burn Cream Packets 0.9g 12/Box, (1) Cold Compress 4 in x 5 in, (1) Eyewash 1 oz with (2) Eye Pads and (2) Strips, (1) Hand Sanitizer Packets 0.9g 10/Box, (1) Nitrile Exam Gloves 4/Box, (1) Conforming Gauze Roll 2 in 2/Box, (1) Gauze Dressing Pads 3 in x 3 in 4/Box, (2) Trauma Pad 5 in x 9 in 2/Box, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) First Aid Guide, (1) Knuckle and Fingertip Fabric Adhesive Bandages 9/Box, (1) 2 in x 4 in Patch Fabric Adhesive Bandages 6/Box, (1) Povidone-Iodine Antiseptic Wipes 10/Box, (1) Hydrocortisone Anti-Itch Cream Packets 12/Box, (1) Sting Relief Wipes 10/Box
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90601
- Zoro # G4448276
- UPC # 92265906012
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 9.38 in |
Depth | 9.38 in |
Length | 10" |
Housing Height | 3 in |
Housing Width | 9 3/8 in |
Housing Depth | 9 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 129, Number of Pockets 0, Adhesive Bandages Included (22) Bandages, (4) Knuckle Bandages, (5) Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Conforming Gauze Rolls, (2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, Strip, Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-7012)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- HEMPVANA Pain Rlvr Crm Xstgth 4Oz (13548-6)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 500mL (JPP10007S)
- FIRST AID ONLY First Aid Kit, Soft Sided Fabric, 195 Pieces (FAO90167)
- FIRST AID ONLY Instant Cold Pack, Red Nylon Case (3028)
- FIRST AID ONLY ANSI Compliant First Aid Kit Refill for 16 Unit First Aid Kit, Exam Gloves, PK4, 4PK (21-026-001)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (6155R)
- FIRST AID ONLY First Aid Kit, Bloodborne Pathogen (216-O/LAB)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (FAE-8010)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2175)
- First Aid Only First Aid Kits