Shop All First Aid Kits
First Aid Only
Unitized First Aid kit, Metal, 75 Person
Mfr # 243-AN
Zoro # G3539234
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (4) AN146: Adhesive Plastic Bandages, 1 in x 3 in, 16/Box, (1) AN101: Fabric Bandages, 1 in x 3 in, 16/Box, (1) A187: Fingertip Fabric Bandages, 8/Box, (1) A188: Knuckle Fabric Bandages, 8/Box, (3) AN206: Gauze Dressing Pads, 3 in x 3 in, 8/Box, (2) AN205: Trauma Pad, 5 in x 9 in, 1/Box, (2) AN266: Compress Bandage, 3 in, Off Center, 2/Box, (2) AN275: Sterile Gauze Bandages, 2 in x 6 yd, 2/Box, (2) AN5071: Triangular Sling/Bandage, 40 in, with (2) Safety Pins, 1/Box, (2) AN337: BZK Antiseptic Towelettes, 10/Box, (1) A4003: Antibiotic Ointment Packs 10/Box, (2) AN4040: First Aid/Burn Cream Packs, 10/Box, (1) A338: Povidone-Iodine Infection Control Wipes, 10/Box, (1) AN5111: First Aid Tape Roll, 1/2 in x 2.5 yd, 2/Box, (2) B503: Instant Cold Compress, 4 in x 5 in, 1/Box, (2) B717: 2 Sterile Eye Pads, 1 oz Eye Wash, 1/2 in x 5 yd First Aid Tape Roll, 1 Set/Box, (1) A5113: 1 CPR 1-Way Valve Faceshield, Latex Free, 1/Box, (2) AN5112: Exam Quality Gloves, 4/Box, (1) First Aid Guide
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 243-AN
- Zoro # G3539234
- UPC # 92265262439
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 2.63 in |
Depth | 14 in |
Length | 14" |
Housing Width | 2 5/8 in |
Housing Height | 9 in |
Housing Depth | 14 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 218, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (16) Bandages, (64) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tape, (2) Cold Packs, (2) Eye Pads and Strips, (2) Trauma Pads, (2) Triangular Bandages, (24) Gauze Pads, (4) Compression Bandages
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11192 OR)
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19, 28PK NOW 10x21, Pack/20 (1416)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (61301)
- CURAD Adhesive Bandage, Fabric Bandage (CUR45243RB)
- FIRST AID ONLY 25 Person Contractor First Aid Kit Plastic Case (FAO9301-25P)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (225-REFILL)
- FIRST AID ONLY Unitized First Aid kit, Metal, 25 Person (241-AN)
- FIRST AID ONLY First Aid Kit w/House, 668pcs, 5.75x22.5 (90829-021)
- FIRST AID ONLY First Aid Kit Refill, 5"X9" Trauma Pad, 2 Per Bag (FAE-6024)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 5 Person (3022)
- KEMP USA 24 Unit Plastic Box With Gasket Empty (10-715)
- First Aid Only First Aid Kits