Shop All First Aid Kits
First Aid Only
Unitized First Aid kit, Metal, 50 Person
Mfr # 242-AN
Zoro # G3523292
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) AN146: 1 in x 3 in Adhesive Plastic Bandages, 16/Box, (1) AN101: 1 in x 3 in Fabric Bandages, 16/Box, (1) A187: Fingertip Fabric Bandages, 8/Box, (1) A188: Knuckle Fabric Bandages, 8/Box, (2) AN206: 3 in x 3 in Gauze Dressing Pads, 8/Box, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (1) AN266: 3 in Compress Bandage, Off Center, 2/Box, (2) AN5071: 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN337: BZK Antiseptic Towelettes, 10/Box, (2) AN4040: First Aid/ Burn Cream Packs, 10/Box, (1) A4003: Antibiotic Ointment Packs, 10/Box, (1) A338: Povidone-Iodine Infection Control Wipes, 10/Box, (1) AN5111: 1/2 in x 2.5 yd First Aid Tape Roll, 2/Box, (1) B503: 4 in x 5 in Instant Cold Compress, 1/Box, (1) B717: 2 Sterile Eye Pads, 1 oz Eye Wash, 1/2 in x 5 yd First Aid Tape Roll, 1/Box, (1) A5113: 1 Cpr 1-Way Valve Faceshield, Latex Free, 1/Box, (1) AN5112: Exam Quality Gloves, 4/Box, (1) First Aid Guide
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 242-AN
- Zoro # G3523292
- UPC # 92265262422
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 2.63 in |
Depth | 9.5 in |
Length | 9.5" |
Housing Height | 9 in |
Housing Depth | 9 1/2 in |
Housing Width | 2 5/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Small Office; Vehicle; Work Sites, Number of People Served 25, Number of Components 169, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (16) Bandages, (48) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cloth Tape, Cold Pack, Trauma Pad, (16) Gauze Pads, (2) Eye Pads and Strips, (2) Compression Bandages, (2) Triangular Bandages
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268)
- A2Z SCILAB Joseph Skin Hook 6.25", with 2 Sharp Prongs 10mm Apart, (A2Z-ZR725)
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-104-1C)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-102)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 2" Conforming Gauze Rolls, PK2, 2PK (FAE-1000)
- FIRST AID ONLY Complete Refill/Kit, 109pcs, Class A (91172-021)
- FIRST AID ONLY Refill f/SmartCompliance Busns Cabinet, Cotton-Tipped Apps, 3"L, PK100 (25-400)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (226-U/FAO)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (6135R)
- FIRST AID ONLY First Aid Station, For 75 People, 311 Pieces, 9-3/4"x10-3/4"x3" (FAO60003)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5025)
- First Aid Only First Aid Kits