Shop All First Aid Kits
First Aid Only
Unitized First Aid kit, Metal, 10 Person
Mfr # 240-AN
Zoro # G3535734
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) AN146: 1 in x 3 in Adhesive Plastic Bandages, 16/Box, (1) AN206: 3 in x 3 in Gauze Dressing Pads, 8/Box, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (1) AN5071: 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN337: BZK Antiseptic Towelettes, 10/Box, (1) AN4040: First Aid/ Burn Cream Packs, 10/Box, (1) AN5111: 1/2 in x 2.5 yd First Aid Tape Roll, 2/Box, (1) A4003: Antibiotic Ointment Packs, 10/Box, (1) AN5112: Exam Quality Gloves, 4/Box, (1) First Aid Guide
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 240-AN
- Zoro # G3535734
- UPC # 92265240970
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 2.38 in |
Depth | 8 in |
Length | 8" |
Housing Height | 5 in |
Housing Depth | 8 in |
Housing Width | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 10, Number of Components 65, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Trauma Pad, Triangular Bandage, (2) Cloth Tapes, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Antibiotic Ointment Packets, (10) BZK Wipes, (12) Burn Cream Packets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Plastic Bead Chain (Pearl), #6 (Chain Size), 72 Ft. (114386)
- DUKE CANNON BODY WASH SWTOOTH 17.5OZ (1000119)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Knee Brace Black M Breathable Neoprene Knee Brace; Black - Medium (Knee Brace Black M)
- FIRST AID ONLY 199-Piece Home & Office First Aid Kit (FAO-432)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Foam Blue Metal Detectable Bandages, 20 Per Box (FAE-3140)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, First Aid Tape, 1/2"x5yd, PK2 (FAE-6103)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (90698)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 20 Per Box (FAE-6033)
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box (FAE-3000)
- FIRST AID ONLY First Aid Kit, Serves 15 People, 47 Components, Plastic Portable Case (FAO-120)
- FIRST AID ONLY Emergency Prep 1 Person Tan Fabric Bag (FAO90454-001)
- First Aid Only First Aid Kits