Shop All First Aid Kits
First Aid Only
Unitized First Aid Kit for 10 People, 64-Pieces, OSHA/ANSI, Metal Case
Mfr # 240-AN
Zoro # G601962704
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) 1" x 3" Plastic Adhesive-Strip Bandages; (8) 3" x 3" Gauze Pads; (1) 5" x 9" Trauma Pad; (1) 40" Triangular Sling/Bandage with (2) Safety Pins; (10) BZK Antiseptic Wipes; (10) First-Aid/ Burn-Cream Packets; (2) 0.5" x 2.5 yd Rolls First Aid Tape; (10) Antibiotic-Ointment Packets; (2) Pairs Vinyl Exam Gloves; First Aid Guide; Metal Case
- First Aid Kit ANSI Standards ANSI Z308.1-2009 Compliant; Meets or exceeds OSHA Requirements
- Standards ANSI Z308.1-2009 Compliant; Meets or exceeds OSHA Requirements
- Case Material Metal
- First Aid Kit Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 240-AN
- Zoro # G601962704
- UPC # 92265240970
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 4.5" |
Width | 7.75" |
Depth | 2.38" |
Details
Includes | (16) 1" x 3" Plastic Adhesive-Strip Bandages; (8) 3" x 3" Gauze Pads; (1) 5" x 9" Trauma Pad; (1) 40" Triangular Sling/Bandage with (2) Safety Pins; (10) BZK Antiseptic Wipes; (10) First-Aid/ Burn-Cream Packets; (2) 0.5" x 2.5 yd Rolls First Aid Tape; (10) Antibiotic-Ointment Packets; (2) Pairs Vinyl Exam Gloves; First Aid Guide; Metal Case |
First Aid Kit ANSI Standards | ANSI Z308.1-2009 Compliant; Meets or exceeds OSHA Requirements |
Standards | ANSI Z308.1-2009 Compliant; Meets or exceeds OSHA Requirements |
Case Material | Metal |
First Aid Kit Mounting Type | Wall |
Number of Shelves | 65 |
Material | Metal |
Features | 10 Unit First Aid Kit—64 pieces. |
Net Weight | 2.304 lbs |
Item | First Aid Kits |
Mounting Style | Wall |
Capacity | 10 Person System |
Description
Full-color schematic helps with product location and reordering. Case is wall-mountable (hardware included). Kit contains bandages, compresses, triangular/sling bandage, gauze pads, antiseptic towelettes, first aid tape, exam gloves, and burn relief.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk First Aid kit, Nylon, 10 Person (9999-2301)
- IMPACT PRODUCTS Safe-Use Plastic Sanitary Napkin Receptacle - Black (1103)
- CLINTON Flat Top Straight Line Treatment Table, Black (3100-30-3BK)
- IVORY Individually Wrapped Bath Soap, White, 3.1oz Bar, PK72 (12364)
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 25 Person (90581)
- FIRST AID ONLY First Aid Kit Refill, 2"X 4" Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag (FAE-6105)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 75 Person (90572)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Moleskin, 2 x 2, PK20, 20PK (FAE-6033)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Non-Adherent Pads, 3 x 4, 50PK (I256)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59293)
- First Aid Only First Aid Kits