Shop All First Aid Kits
This Product is Discontinued
First Aid Only
Unitized First Aid Cabinet, Metal, 50 Person (Discontinued)
Mfr # 746004
Zoro # G4161538
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (1) First Aid Guide, (1) Patch Plastic Bandages 1-1/2 in x 1-1/2 in 10/Box, (1) Adhesive Fabric Bandages 1 in x 3 in 25/Box, (1) Adhesive Plastic Bandages 3/4 in x 3 in 25/Box, (1) Fingertip Fabric Bandages 10/Box, (1) Elastic Bandage Wrap 2 in x 5 yd, (1) Alcohol Wipes 20/Box, (2) BZK Antiseptic Towelettes 10/Box, (1) Castile Soap Wipes 10/Box, (1) Hand Sanitizer Packets 10/Box, (1) Sterile Gauze Pads 2 in x 2 in 10/Box, (1) Sterile Gauze Pads 3 in x 3 in 10/Box, (1) First Aid Tape 1/2 in x 5 yd and Gauze Roll 2 in x 4 yd, (1) Triangular Bandage 40 in x 40 in x 56 in, (1) Cold Pack 4 in x 5 in, (1) Moleskin Blister Prevention 2 in x 2 in 10/Box, (1) CPR Mask, (2) Nitrile Gloves, (1) Nitrile Exam Gloves 4/Box, (1) Sterile Eye Pads 2/Box, 1 oz Eyewash, 1/2 in x 5 yd Tape Roll, (1) Trauma Pads 5 in x 9 in 2/Box, (1) Burn Cream Packets 10/Box, (1) Burn Dressing 4 in x 4 in, (1) Antibiotic Ointment Packets 10/Box, (1) Forceps, (1) Scissors
- First Aid Kit Type Cabinet
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 746004
- Zoro # G4161538
- UPC # 92265746045
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 14 in |
Width | 13.5 in |
Depth | 13.25 in |
Housing Height | 14 1/4 in |
Housing Depth | 3 in |
Housing Width | 13 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial Faculties; Large Corporate Office, Number of People Served 100, Number of Components 202, Number of Pockets 1, Adhesive Bandages Included No Adhesive Bandages, Documentation Included First Aid Guide, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.