Shop All First Aid Kits
First Aid Only
Unitized ANSI Compliant Class A Type III First Aid Kit, 25 Ppl, 16 Unt
Mfr # 90568
Zoro # G5349889
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) 1" x 3" Fabric Bandages; (1) First Aid Tape; (1) CPR Mask; (1) Scissors; (12) Triple Antibiotic Ointment Packs; (10) BZK Antiseptic Towelettes; (1) 4" x 4" Burn Dressing; (12) 0.9 g First Aid/Burn Cream Pack; (1) 4" x 5" Cold Compress; (1) 1 oz Eyewash; (2) Eye Pads and (2) Strips; (10) 0.9 g Hand Sanitizer; (4) Nitrile Gloves; (2) 2" Conforming Gauze Roll; (4) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pad; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) First Aid Guide
- First Aid Kit ANSI Standards ANSI/ISEA Z308.1-2015 Compliant; Class A Type III
- Standards ANSI/ISEA Z308.1-2015 Compliant; Class A Type III
- Case Material Metal
- First Aid Kit Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90568
- Zoro # G5349889
- UPC # 92265905688
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6" |
Width | 9.13" |
Depth | 2.38" |
Details
Includes | (16) 1" x 3" Fabric Bandages; (1) First Aid Tape; (1) CPR Mask; (1) Scissors; (12) Triple Antibiotic Ointment Packs; (10) BZK Antiseptic Towelettes; (1) 4" x 4" Burn Dressing; (12) 0.9 g First Aid/Burn Cream Pack; (1) 4" x 5" Cold Compress; (1) 1 oz Eyewash; (2) Eye Pads and (2) Strips; (10) 0.9 g Hand Sanitizer; (4) Nitrile Gloves; (2) 2" Conforming Gauze Roll; (4) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pad; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) First Aid Guide |
First Aid Kit ANSI Standards | ANSI/ISEA Z308.1-2015 Compliant; Class A Type III |
Standards | ANSI/ISEA Z308.1-2015 Compliant; Class A Type III |
Case Material | Metal |
First Aid Kit Mounting Type | Wall |
Material | Metal |
Number of Shelves | 84 |
Features | For Up to 25 People—16 units. |
Item | First Aid Kits |
Capacity | 25 Person System |
Net Weight | 3.2 lbs |
Mounting Style | Wall |
Description
First Aid OnlyTM Unitized ANSI Compliant Class A Type III First Aid Kit for 25 People, 16 Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES6 Dispensers, PK2 PK (6472-02)
- DR. BRONNERS 5OZ ORG Cast Bar Soap (OBCT05)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Automatic Dispensers, 2 Bottles (91590)
- SYLVANIA Sylvania QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can (49857)
- FIRST AID ONLY First Aid Kit w/House, 203pcs, 3.25x14.25 (746004-021)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 50 Person (700001)
- FIRST AID ONLY Standards Upgrade Kit, 2pcs, 4x1 (91365)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Metal Detectable Bandage, 1x3, PK25 (FAE-3010)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Metal Case (224-U/FAO)
- FIRST AID ONLY All-Purpose First Aid Kit, 21 Pieces, 4 3/4 x 3 x 1/2, Blue/White (FAO-110)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Nylon, 4 Person (0120-0220)
- First Aid Only First Aid Kits