Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
First Aid Only
Triple Antibiotic Ointment, 0.5g, PK25 (Discontinued)
Mfr # G-460/LAB
Zoro # G3417662
This Product is Discontinued
Key Features
- Application - First Aid and Wound Care Antibiotics
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Bulk
- Size - First Aid and Wound Care 0.02 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # G-460/LAB
- Zoro # G3417662
- UPC # 092265074605
- Country of Origin Unknown
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.02 oz |
Size | 0.02 oz |
Details
Application - First Aid and Wound Care | Antibiotics |
Item | Topical Antibiotic Ointment |
Item - First Aid and Wound Care | Antibiotics |
Form - First Aid and Wound Care | Ointment |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Bulk |
Count - First Aid and Wound Care | 25 |
Package Type | BOX |
Standards | ANSI Z308.1-2015 |
Includes | (25) Triple Antibiotic Packets |
Application | Antibiotics |
Industry Type | Healthcare |
Formula | Bacitracin, Neomycin, Polymixin |
Unit Package Type | Packet |
Format | Ointment |
Purpose | Antibiotics |
Active Ingredient | Bacitracin Zinc, Neomycin Sulfate, Polymyxin |
Number of Units Included | 25 |
Product Type | Topical Antibiotic |
Exterior Package Type | Box |
Description
Topical Antibiotic Ointment, Format Ointment, Active Ingredient Bacitracin Zinc, Neomycin Sulfate, Polymyxin, Unitized Bulk, Size 0.02 oz, Unit Package Type Packet, Number of Units Included 25, Purpose Antibiotics, Exterior Package Type Box, Product Type Topical Antibiotic, Standards ANSI Z308.1-2015, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.