Shop All Diagnostic and Monitoring Instruments and Supplies
First Aid Only
Triangular Sling Bandage, PK10
Mfr # AN5071-10
Zoro # G1909190
original price:
$27.19
13% off
new price: $23.65
/pk 10, $2.36/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex Content Latex Free
- Material Muslin
- Size 40 in W x 40 in D x 56 in L
- Color Blue,Red,White
- For Use With SD-CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # AN5071-10
- Zoro # G1909190
- UPC # 92265507103
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Size | 40 in W x 40 in D x 56 in L |
Package Width | 4 1/8 in |
Package Height | 2 in |
Bandage Length - Long Side | 56 in |
Package Length | 7 in |
Bandage Length - Short Side | 40 in |
Details
Item | Triangular Bandage |
Latex Content | Latex Free |
Material | Muslin |
Color | Blue,Red,White |
For Use With | SD-CT |
Gender | Unisex |
Industry Type | Healthcare |
Waterproof | No |
Standards | ANSI/ISEA Z308.1-2003 |
Unitized | Unitized |
Package Type | Box |
Bandage Material | Fabric |
Water Resistance | Not Water Resistant |
Bandage Color | Beige |
Sterility | Sterile |
Number of Pins Included | 2 |
Description
Triangular Bandage, Bandage Length - Short Side 40 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Sterile, Unitized Unitized, Water Resistance Not Water Resistant, Latex Content Latex Free, Compatible Manufacturer Part Number Not Applicable, Bandage Color Beige, Bandage Material Fabric, Package Type Box, Standards ANSI/ISEA Z308.1-2003, Compatible Grainger Part Number Not Applicable, Package Height 2 in, Package Length 7 in, Package Width 4 1/8 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVLON Hairdryer/Stylr 2Spd Blk (RVDR5034)
- MEDIQUE Medi-Lyte Electrolyte Tablets (3033)
- ZOLL AED Trainer2 Unit, 1/4 In. H, 15-1/4 In. W (8008-0050-01)
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- FIRST AID ONLY Ring Cutter, 2 In, Stainless Steel (M5118)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- FIRST AID ONLY Fabric Bandage3/4X3Bx100 (H-119)
- GROHE Universal Snap Coupling 1.5 gpm (64999000)
- BLICKMAN, Blickman Work Table, 92inL x 44inW x 36inH w/ H Brace, Stainless Steel (339244000)
- ILC Replacement for YSI 401 Reusable Temperature Probes (401 REUSABLE TEMPERATURE PROBES YSI)
- First Aid Only Diagnostic and Monitoring Instruments and Supplies