Shop All Bandages
First Aid Only
Tri-Cut Waterproof-Adhesive Medical Tape with Dispenser, Tri-Cut Width (0.38", 0.63", 1"), 5 yd Long
Mfr # 730013
Zoro # G006434455
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Dispenser
- Features Tri-cut Width: 0.38", 0.63" and 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 730013
- Zoro # G006434455
- UPC # 92265660990
- Country of Origin United States
- Category Bandages
Details
Item | Bandages |
Includes | (1) Dispenser |
Features | Tri-cut Width: 0.38", 0.63" and 1" |
Description
Hardworking and versatile with strong adhesive. Holds dressings in place, even when wet. Features plastic-spooled design to perform easy measuring, cutting and application. 3-in-1 design to select from one of three sizes 1", 5/8" or 3/8" x 5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90969)
- FIRST AID ONLY Swab Stick, Povidone Iodine, PK50 (M318)
- EVAC-CHAIR Wall Bracket, For 4WLZ7 and 4WLZ8 (305)
- MRS. MEYERS CLEAN DAY Clean Day Organic Lavender Scent Bar Soap 5.3 oz (11165)
- FIRST AID ONLY Patch Bandage, Fabric, 2 x 3 In, PK25 (G160)
- FIRST AID ONLY Knuckle Bandage, Fabric, 1-1/2 in. W, 100/Box (H125)
- FIRST AID ONLY Adhesive Bandage, Fabric, 1 in. W, 50/Box (G121)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50, Length: 3 in (1-850)
- FIRST AID ONLY First Aid Refill Sling Band., 40x56, PK10 (AN-5071)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Beige, PK10 (FAE3020)
- NEXCARE Orthoptic Eyepatch, Oval, PK36 (1539)
- First Aid Only Bandages