Shop All Gauze & Dressings
First Aid Only
Trauma Pad, Sterile, White, 8 in. W, PK24
Mfr # 3-008
Zoro # G1662039
original price:
$30.39
9% off
new price: $27.39
/pk 24, $1.14/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Industry Type Healthcare
- Color White
- Sterile/Non-Sterile Sterile
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 3-008
- Zoro # G1662039
- UPC # 92265622684
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 8 in |
Length | 10 in |
Dressing Length | 10 in |
Package Width | 3/4 in |
Package Height | 2 1/4 in |
Package Length | 4 in |
Dressing Width | 8 in |
Description
Trauma Pad, Dressing Length 10 in, Dressing Width 8 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/4 in, Package Width 3/4 in, Package Length 4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1509)
- VIVE HEALTH Hernia Belt Small 2.0 (SUP1080S)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- MEDLINE Gauze, 12 Ply, 3"x3", PK200 (NON25312)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, Unitized (3-005)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK20 (I211)
- FIRST AID ONLY Facial Burn Dressing, White, 16"L, 12"W (91318)
- FIRST AID ONLY Conforming Gauze Roll, 2"X12Ft, White (FAE5002)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-300)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10, Length: 4 in (3-605)
- OASIS White Abdominal Pad Sterile 7-1/2 X 8 Inch, 12 Per Box (ABD8X75STRL-BX)
- First Aid Only Gauze & Dressings