Shop All EMT Supplies
First Aid Only
Tongue Depressor, 6 in. L, PK500
Mfr # 25-950
Zoro # G5399143
product price: $35.49
/pk 500, $0.07/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Sterile/Non-Sterile Non-Sterile
- Width 3/4 in
- Length 6 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 25-950
- Zoro # G5399143
- UPC # 738743259507
- Country of Origin United States
- Category EMT Supplies
Dimensions
Width | 3/4 in |
Length | 6 in |
Details
Item | Tongue Depressor |
Material | Wood |
Sterile/Non-Sterile | Non-Sterile |
Industry Type | Healthcare |
Description
Tongue Depressor, Non-Sterile, Material Wood, Width 3/4 in, Length 6 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sinus and Allergy, Tablet, 545mg Sz, PK100 (12033)
- DIAL 7.5 oz. Liquid Hand Soap Pump Bottle, PK 12 (84014)
- PHYSICIANSCARE Ibuprofen, Tablet, 200mg, PK50 (90015G)
- MEDMATTRESS.COM Home Care Air 1500 Alternating Pressure Mattress Overlay (HC-A1500)
- FIRST AID ONLY Bleeding Control Kit, 8pcs, 8x9", Red (91134)
- FIRST AID ONLY Forceps, Slver, 4-1/2 In L, Stanless Steel (17-030)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- FIRST AID ONLY Tongue Depressor, Sterile, 5-1/2In, PK100 (336005)
- FIRST AID ONLY Forceps, Blue, 3-1/2 In L, Plastic (17-020)
- EMI Life-Float Seat Belt Cutter (4060)
- First Aid Only EMT Supplies