Shop All Surgical Tapes
First Aid Only
Tape, White, Cloth, 1 In. W, 10 ft. L
Mfr # 8-160
Zoro # G5018806
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Waterproof No
- Material Cloth
- Standards ANSI Z308.1-2015
- Package Type Self-Contained Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 8-160
- Zoro # G5018806
- UPC # 738743081603
- Country of Origin China
- Category Surgical Tapes
Dimensions
Width | 1 in |
Length | 10 yd |
Tape Width | 1 in |
Package Width | 1 in |
Package Height | 2 in |
Roll Length | 10 yd |
Details
Waterproof | No |
Material | Cloth |
Standards | ANSI Z308.1-2015 |
Package Type | Self-Contained Roll |
Adhesive | Yes |
Industry Type | Healthcare |
Includes | Tape Roll |
Color | Athletic White |
Item | First Aid Tape |
Latex Content | Latex Free |
Sterility | Non-Sterile |
Compatible Manufacturer Part Number | 91390, 91391, 91392, 91393 |
Elasticity | Non-Elastic |
Adhesiveness | Adhesive |
Unitized | Bulk |
Water Resistance | Not Water Resistant |
Tape Color | White |
Tape Material | Cloth |
Description
First Aid Tape, Tape Color White, Roll Length 10 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cloth, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 91390, 91391, 91392, 91393, Package Height 2 in, Package Width 1 in, Package Type Self-Contained Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA BLACK Conditioner 1.4 oz. 144/Cs, 144PK (2335110)
- MABIS Stethoscope, Dual Head, Adult, Black (10-426-020)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.09kg/0.2 lb. Graduations (74074102)
- ILC Replacement for Cardiac Science G3 Plus 9390e Adult AED Pads (G3 PLUS 9390E ADULT AED PADS CARDIAC SCIENCE)
- FIRST AID ONLY Waterproof Tape, White, WP1/2 in W, 10 in. L (M686-P)
- FIRST AID ONLY Waterproof Tape, White, WP1 in W, 10 in. L (M688-P)
- FIRST AID ONLY Waterproof Tape, White, WP1 in. W, 5 in. L (M687-P)
- FIRST AID ONLY Athletic Tape, White, 1 in. W, 5 in. L, PK10 (H638)
- FIRST AID ONLY Tape, White, 1 In. W, 5 ft. L, PK2 (8-002)
- FIRST AID ONLY First Aid Tape, White, 1 in. W, 5 in. L (FAE-6040)
- 3M Medical Tape Transpore 12 x 10 yds Transparent, 24Box (1527-0)
- First Aid Only Surgical Tapes