Shop All Surgical Tapes
First Aid Only
Tape, White, 1/2 In. W, 5 ft. L, PK2
Mfr # 8-001
Zoro # G5018675
product price: $1.95
/pk 2, $0.98/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Box
- Material Paper
- Waterproof No
- Standards ANSI Z308.1-2015
- Length 5 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 8-001
- Zoro # G5018675
- UPC # 738743080019
- Country of Origin Multiple
- Category Surgical Tapes
Dimensions
Length | 5 yd |
Width | 1/2 in |
Package Length | 4 in |
Package Width | 3/4 in |
Tape Width | 1/2 in |
Roll Length | 5 yd |
Package Height | 2 1/4 in |
Description
First Aid Tape, Tape Color White, Roll Length 5 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Paper, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 5499, Package Height 2 1/4 in, Package Length 4 in, Package Width 3/4 in, Package Type Box, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- ALWAYS Regular Maxi Pads with Wings, Regular, PK10, 10PK (34967)
- NORDIC ICE Refrigerant Gel Pack, 7 1/2 x 5 1/2 x 11/4in, 24PK (NI24)
- EMI Bag/Tote, Rescue Fanny Pack, Pink, 1000 Denier Cordura (9147)
- FIRST AID ONLY First Aid Tape, PK2 (A501-10)
- FIRST AID ONLY Tape, White, Cloth, 1/2 In. W, 10 ft. L (8-060)
- FIRST AID ONLY First Aid Tape, White, 1 in. W, 5 in. L (FAE-6040)
- FIRST AID ONLY Tape, White, Cloth, 1 In. W, 10 ft. L (8-160)
- FIRST AID ONLY Waterproof Tape, White, WP1 in. W, 5 in. L (M687-P)
- FIRST AID ONLY First Aid Tape, White, 1/2 in. W, 5 in. L (40JH07)
- NEXCARE Absolute Waterproof First Aid Tape, Foam, 1 x 180 (731)
- First Aid Only Surgical Tapes