Shop All Surgical Tapes
First Aid Only
Tape, White, 1 In. W, 5 ft. L, PK2
Mfr # 8-002
Zoro # G5018684
product price: $3.69
/pk 2, $1.85/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Athletic White
- Length 5 yd
- Waterproof No
- Adhesive Yes
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 8-002
- Zoro # G5018684
- UPC # 738743080026
- Country of Origin Multiple
- Category Surgical Tapes
Dimensions
Length | 5 yd |
Width | 1 in |
Package Width | 1 1/4 in |
Package Length | 4 in |
Roll Length | 5 yd |
Package Height | 2 1/4 in |
Tape Width | 1 in |
Description
First Aid Tape, Tape Color White, Roll Length 5 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Paper, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI/ISEA Z308.1-2009, Compatible Manufacturer Part Number 52212, 54577, 59578, Compatible Grainger Part Number 39N824, Package Height 2 1/4 in, Package Length 4 in, Package Width 1 1/4 in, Package Type Box, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARMAN HEALTHCARE Karman Healthcare FC2-SI Folding Cane In Silver With Luxury Handle and Easy To Fold (FC2-SI)
- EMI Trauma Bag, Nylon, Orange, 20"x12-1/2"x9" (802)
- COVIDIEN Stretch Bandage, Cotton Weave, PK12 (KKSR019720)
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19280PK NOW 10 x 21 Case/160 8/20s (1416)
- FIRST AID ONLY Waterproof Tape, White, WP1 in W, 10 in. L (M688-P)
- FIRST AID ONLY Waterproof Tape, Plastic, 5 yd., 1/2 in. W (M685-P)
- FIRST AID ONLY Waterproof Tape, White, WP1 in. W, 5 in. L (M687-P)
- FIRST AID ONLY Tape, White, 1/2 In. W, 5 ft. L, PK2 (8-001)
- FIRST AID ONLY First Aid Tape, PK2 (A501-10)
- FIRST AID ONLY First Aid Tape, 0.5in x 10 yds, White (FAE-6000)
- 3M Bandaging Tape 4"x 5 yards (100/cs) NEON PINK (1410-NP)
- First Aid Only Surgical Tapes