Shop All Cough, Cold & Flu
First Aid Only
Swab Stick, Povidone Iodine, PK50
Mfr # M318
Zoro # G9509105
original price:
$18.89
25% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Form - First Aid and Wound Care Swab
- Includes (50) PVP Iodine Swabs
- Application Antiseptics
- Application - First Aid and Wound Care Antiseptics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # M318
- Zoro # G9509105
- UPC # 92265318990
- Country of Origin United States
- Category Cough, Cold & Flu
Dimensions
Details
Item | Topical Antiseptic Swab |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Form - First Aid and Wound Care | Swab |
Includes | (50) PVP Iodine Swabs |
Application | Antiseptics |
Item - First Aid and Wound Care | PVP Swabs |
Application - First Aid and Wound Care | Antiseptics |
Count - First Aid and Wound Care | 50 |
Package Type | BOX |
Industry Type | Healthcare |
Standards | ANSI Z308.1-2015 |
Formula | Povidone Iodine 10% |
Unitized | Unitized |
Purpose | Antiseptics |
Concentration | 10% |
Format | Swab |
Active Ingredient | Povidone Iodine |
Number of Units Included | 50 |
Unit Package Type | Packet |
Exterior Package Type | Box |
Alcohol Content | Alcohol Free |
Product Type | Topical Antiseptic |
Description
Topical Antiseptic Swab, Format Swab, Active Ingredient Povidone Iodine, Concentration 10 Percent, Unitized Unitized, Size Not Applicable, Unit Package Type Packet, Number of Units Included 50, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Box, Product Type Topical Antiseptic, Standards ANSI Z308.1-2015, Compatible Grainger Part Number Not Applicable, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALL CARE Tektone Modular Plug Single Call Cord 10ft (ET-7111-10)
- DMI Adjustable Cane, Derby-Top, Copper Swirl (502-1351-9914)
- COVIDIEN Chemo/Sharps Container, 2 Gal., Hinged, PK5 (SCWC100982)
- FIRST AID ONLY Burn Dressing, White, 18"L, 8"W (91317)
- FIRST AID ONLY Antacid Tablets, 2 Count, PK50 (90089)
- FIRST AID ONLY Instant Cold Pack, White, 9In. x 6In. (21-4000)
- FIRST AID ONLY Antacid, Tablet, 420mg, Mint (20-712)
- FIRST AID ONLY Over the Counter Antacid Medications for First Aid Cabinet, PK250 (90110)
- FIRST AID ONLY Blood Clotting Spray, Bottle, 3 oz. (M529)
- FIRST AID ONLY First Aid/Burn Cream, 0.9g, PK144 (H343)
- DART Portion/Medicine Cups, 1 oz., Clear, PK2500 (100PC)
- First Aid Only Cough, Cold & Flu